Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 8.8, plain
DIN 7984 plain steel 08.8
SCR-CYL-DIN7984-08.8-HS3-M5X16
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 16 mm |
Head diameter (dk) | 8.5 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 7984 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS3 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread length (metric thread) (l2) | 16 mm |
Product class | A |