Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon cap nut, high profile DIN 1587, A4 stainless steel, plain

DIN 1587 bare stainless steel A4
NUT-CAP-HEX-DIN1587-A-A4-WS5,5-M3

Art.-no. 03493

EAN 4050382531346

Individual price display after login
Hexagon cap nut, high profile DIN 1587, A4 stainless steel, plain

Art.-no. 03493

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Design without undercut

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 1587

Material

Stainless steel A4

Property class

50

Surface

Plain

RoHS-compliant

Yes

Form

Round

Design

Without undercut, High profile

Thread type x nominal diameter (D)

M3

Height (h1)

7 mm

External drive (s1)

WS5.5