Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)

DIN 1587 steel 6 zinc plated
NUT-CAP-HEX-DIN1587-A-WS27-(A2K)-M18

Art.-no. 035618

EAN 4055374112350

Individual price display after login
Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)

Art.-no. 035618

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for protecting the thread ends

Notice

Design without undercut

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 1587

Material

Steel

Property class

6

Surface

Zinc plated

RoHS-compliant

Yes

Form

Round

Design

Without undercut, High profile

Thread type x nominal diameter (D)

M18

Height (h1)

32 mm

External drive (s1)

WS27