Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)
NUT-CAP-HEX-DIN1587-A-WS36-(A2K)-M24
Art.-no. 035624
EAN 4011231344425
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Ideal for protecting the thread ends
Notice
Design without undercut
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M24 |
Height (h1) | 42 mm |
External drive (s1) | WS36 |
Thread type | Metric thread |
Product class | A |
Height of hexagon | 19 mm |
