Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon cap nut, low profile DIN 917, steel 6, zinc-plated, blue passivated (A2K)

DIN 917 steel zinc plated
NUT-CAP-HEX-DIN917-6-WS13-(A2K)-M8

Art.-no. 03578

EAN 4011231344807

Individual price display after login
Hexagon cap nut, low profile DIN 917, steel 6, zinc-plated, blue passivated (A2K)

Art.-no. 03578
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
Thread type x nominal diameter (D)

M8

Height (h1)

12 mm

External drive (s1)

WS13

Material

Steel

Property class

6

Surface

Zinc plated

Form

Low

DIN

917