Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, A2 stainless steel, plain
DIN 986 stainless steel A2 50 plain
NUT-CAP-HEX-DIN986-A2-WS13-M8
Art.-no. 034808
EAN 4038898788973
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 14 mm |
External drive (s1) | WS13 |
Standards | DIN 986 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
