Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, A2 stainless steel, plain

DIN 986 stainless steel A2 50 plain
NUT-CAP-HEX-DIN986-A2-WS17-M10

Art.-no. 0348010

EAN 4038898760023

Individual price display after login
Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, A2 stainless steel, plain

Art.-no. 0348010

Individual price display after login
Quantity
PU
x 50 pcs
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
Thread type x nominal diameter (D)

M10

Height (h1)

18.1 mm

External drive (s1)

WS17

Standards

DIN 986

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information