Hexagon head bolt with thread up to head ISO 4017, A4-50 stainless steel, plain
ISO 4017 stainless steel A4 50 plain
SCR-HEX-ISO4017-A4/50-WS41-M27X150
Art.-no. 009127 150
EAN 4056807043555
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M27 |
Length (l1) | 150 mm |
Head height (k1) | 17 mm |
External drive (s1) | WS41 |
Standards | ISO 4017 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | B |
RoHS-compliant | Yes |
