Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Hexagon head screw with shank

SCR-HEX-ISO4014-8.8-WS24-(A2K)-M16X60/38

Art.-no. 0932717116

EAN 4060053943880

Individual price display after login
Hexagon head screw with shank

Art.-no. 0932717116

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

60 mm

External drive (s1)

WS24

Material

Steel

Property class

8.8

Surface

Zinc plated

Thread type

Metric thread

Thread length (metric thread) (b)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information