Hexagon head sealing plug with collar DIN 910, steel, plain
DIN 910 steel plain
SCR-PLG-DIN910-WS10-M10X1
Art.-no. 024100101
EAN 4024835338134
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Length (l1) | 17 mm |
Head diameter (d2) | 14 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Thread length (metric thread) | 8 mm |
Design | Standard design |
Product class | B |
