Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon head sealing plug with collar DIN 910, steel, plain

DIN 910 steel plain
SCR-PLG-DIN910-WS13-M14X1,5

Art.-no. 0241001415

EAN 4024835338158

Individual price display after login
Hexagon head sealing plug with collar DIN 910, steel, plain

Art.-no. 0241001415
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
Thread type x nominal diameter x pitch (d1)

M14 x 1.5

Length (l1)

21 mm

Head diameter (d2)

19 mm

Head height (k1)

9 mm

Standards

DIN 910

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Thread length (metric thread)

12 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information