Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut DIN 934, brass, nickel-plated (E2J)

DIN 934 nickel-plated brass
NUT-HEX-DIN934-BRS-WS7-(E2J)-M4

Art.-no. 03074

EAN 4050642972032

Individual price display after login
Hexagon nut DIN 934, brass, nickel-plated (E2J)

Art.-no. 03074

Individual price display after login
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Height (m1)

3.2 mm

External drive (s1)

WS7

Standards

DIN 934

Material

Brass

Surface

Nickel plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information