Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut DIN 934, steel I10I, plain

DIN 934 steel I10I plain
NUT-HEX-DIN934-I10I-WS24-M16

Art.-no. 032016

EAN 4011231337519

Individual price display after login
Hexagon nut DIN 934, steel I10I, plain

Art.-no. 032016

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

13 mm

External drive (s1)

WS24

Standards

DIN 934

Material

Steel

Property class

I10I

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information