Hexagon nut DIN 934, steel I10I, zinc-plated, yellow chromated (A2C/A3C)
DIN 934 steel I10I zinc plated yellow
NUT-HEX-DIN934-I10I-WS13-(A2C)-M8
Register now and access more than 125,000 products
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.5 mm |
External drive (s1) | WS13 |
Standards | DIN 934 |
Material | Steel |
Property class | I10I |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Datasheets(X)
CAD data (available after login)