Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Hexagon nut DIN 934, steel I6I/I8I, plain

DIN 934 steel I6I/I8I plain
NUT-HEX-DIN934-I8I-WS36-M24

Art.-no. 031024
EAN 4011231330114

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


The strength class designation has two vertical bars added before and after the strength code to differentiate.



DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M24

Height (m1)

19 mm

External drive (s1)

WS36

Standards

DIN 934

Material

Steel

Property class

I8I

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information