Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut ISO 4032 A2-70 stainless steel, plain

ISO 4032 stainless steel A2 plain
NUT-HEX-ISO4032-A2/70-WS30-M20

Art.-no. 0322920

EAN 4050382423160

Individual price display after login
Hexagon nut ISO 4032 A2-70 stainless steel, plain

Art.-no. 0322920

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (m1)

18 mm

External drive (s1)

WS30

Standards

ISO 4032

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information