Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut ISO 4032 polyamide 6.6, natural

ISO 4032 polyamide 6.6 nature
NUT-HEX-ISO4032-PA6.6-WS5,5-M3

Art.-no. 03233

EAN 4011231339919

Individual price display after login
Hexagon nut ISO 4032 polyamide 6.6, natural

Art.-no. 03233

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Metric standard thread

  • Tensile strength 60-80 N/mm²

  • Resistant to mineral oils, petrol and weak alkaline solutions.

  • Resistant to temperatures from -40°C to +150°C

  • Water absorption 8-10%
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M3

Height (m1)

2.4 mm

External drive (s1)

WS5.5

Standards

ISO 4032

Material

PA 6.6 - Polyamide

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information