Hexagon nut ISO 4032 steel 10, zinc plated yellow chromated (A2C)
ISO 4032 steel 10 zinc plated yellow
NUT-HEX-ISO4032-10-WS7-(A2C)-M4
Art.-no. 032494
EAN 4038898369325
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (m1) | 3.2 mm |
External drive (s1) | WS7 |
Standards | ISO 4032 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
