Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Hexagon nut ISO 4032 steel, strength class 12, zinc flake silver (ZFSHL)

NUT-HEX-ISO4032-12-WS30-(ZFSHL)-M20

Art.-no. 5122120

EAN 4046777155662

Individual price display after login
Hexagon nut ISO 4032 steel, strength class 12, zinc flake silver (ZFSHL)

Art.-no. 5122120

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (D)

    M20

    Height (m1)

    18 mm

    External drive (s1)

    WS30

    Standards

    ISO 4032

    Material

    Steel

    Property class

    12

    Surface

    Flake zinc silver

    Corrosion protection period

    720 h

    RoHS-compliant

    Yes

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information