Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut

DIN 555 steel 5 zinc plated
NUT-HEX-DIN555-5-WS10-(A2K)-M6

Art.-no. 03370236

EAN 4055375336076

Individual price display after login
Hexagon nut

Art.-no. 03370236

Individual price display after login
Quantity
PU
x 1500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 555, steel 5, zinc-plated, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

5 mm

External drive (s1)

WS10

Standards

DIN 555

Material

Steel

Property class

5

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information