Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR)
ISO 4032 steel 6/8 nickel/zinc plated silver ZNSHR
NUT-HEX-ISO4032-6-WS7-(ZNSHR)-M4
Register now and access more than 125,000 products
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Adjusted friction coefficient range from 0.12-0.18 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even coating distribution
- Functional and decorative
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (m1) | 2.90 mm |
External drive (s1) | WS7 |
Standards | ISO 4032 |
Material | Steel |
Property class | 6 |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
Datasheets(X)