Hexagon nut, high profile ISO 4033, blue passivated zinc plated 8 steel (A2K)
NUT-HEX-ISO4033-8-WS30-(A2K)-M20
Art.-no. 452981220
EAN 4062856494286
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 20.30 mm |
External drive (s1) | WS30 |
Standards | ISO 4033 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Width across corners (e) | 32.95 mm |
RoHS-compliant | Yes |
