Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Hexagon nut, high profile

ISO 4033 steel 8 zinc plated
NUT-HEX-ISO4033-8-WS46-(A2K)-M30

Art.-no. 452981230
EAN 4062856494330

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4033, steel 8, zinc-plated, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

27.30 mm

External drive (s1)

WS46

Standards

ISO 4033

Material

Steel

Property class

8

Surface

Zinc plated

Width across corners (e)

50.85 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information