Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A2 stainless steel, plain
DIN 982 plain A2 stainless steel
NUT-HEX-SLOK-DIN982-A2-WS17-M10
Register now and access more than 125,000 products
DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 11.5 mm |
External drive (s1) | WS17 |
Standards | DIN 982 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
