Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut, imperial

W-0330 GR5 steel zinc-plated UNC
NUT-HEX-UNC-GR5-(A2K)-11-5/8IN

Art.-no. 033058

EAN 4011231341912

Individual price display after login
Hexagon nut, imperial

Art.-no. 033058

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-0330 galvanized steel GR5
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

5/8 in

Height (m1)

0.551 in

Width across flats (s1)

15/16 inch

Material

Steel

Property class

GR5

Surface

Zinc plated

Thread type

UNC

Number of thread starts per inch

11

Other standard

WN 330

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information