Hexagon nut, imperial
W-0330 GR5 steel zinc-plated UNC
NUT-HEX-UNC-GR5-(A2K)-13-1/2IN
Art.-no.
033012
EAN 4066441017775
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
W-0330 galvanized steel GR5
![]() | |
Nominal diameter in inches (D) | 1/2 in |
Height (m1) | 0.448 in |
Width across flats (s1) | 3/4 inch |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 13 |
Other standard | WN 330 |
Product information
Datasheets(X)
CAD data (available after login)