Hexagon nut, imperial
W-0330 GR5 steel zinc-plated UNC
NUT-HEX-UNC-GR5-(A2K)-14-7/16IN
Register now and access more than 125,000 products
![]() | |
Nominal diameter in inches (D) | 7/16 in |
Height (m1) | 0.382 in |
Width across flats (s1) | 11/16 inch |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 14 |
Other standard | WN 330 |
Datasheets(X)
CAD data (available after login)