Hexagon nut, imperial
W-0331 GR5 steel zinc-plated fine thread UNF
NUT-HEX-UNF-GR5-(A2K)-24-3/8IN
Register now and access more than 125,000 products
![]() | |
Nominal diameter in inches (D) | 3/8 in |
Height (m1) | 8.5 mm |
Width across flats (s1) | 14.29 mm |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 24 |
Other standard | WN 331 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)