Hexagon nut, imperial
W-0331 GR5 steel zinc-plated fine thread UNF
NUT-HEX-UNF-GR5-(A2K)-24-5/16IN
Art.-no.
0331516
EAN 4056807711355
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
W-0331 galvanized steel GR5, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter in inches (D) | 5/16 in |
Height (m1) | 6.9 mm |
Width across flats (s1) | 12.7 mm |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 24 |
Other standard | WN 331 |