Hexagon nut, imperial
W-0331 GR5 steel zinc-plated fine thread UNF
NUT-HEX-UNF-GR5-(A2K)-28-1/4IN
Register now and access more than 125,000 products
![]() | |
Nominal diameter in inches (D) | 1/4 in |
Height (m1) | 5.7 mm |
Width across flats (s1) | 11.11 mm |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 28 |
Other standard | WN 331 |
Datasheets(X)
CAD data (available after login)