Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut, inch ASME B18.2.2, plain GR5 steel, UNC (comparable with ISO metric thread)

ASME B18.2.2 steel GR5 plain UNC
NUT-HX-FIN-GR5-(PL)-1/4_20

Art.-no. 7738314

EAN 4063275478017

Individual price display after login
Hexagon nut, inch ASME B18.2.2, plain GR5 steel, UNC (comparable with ISO metric thread)

Art.-no. 7738314

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

1/4 in

Height (m1)

0.2260 in

Width across flats (s1)

7/16 inch

Material

Steel

Property class

GR5

Surface

Plain

Thread type

UNC

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information