Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, zinc plated 10 steel with thick-layer passivation (VZD)
DIN 985 steel I10I zinc plated thick-layer pass.
NUT-HEX-DIN985-I10I-WS22-(VZD)-M14X1,5
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (m1) | 14 mm |
External drive (s1) | WS22 |
Standards | DIN 985 |
Material | Steel |
Property class | I10I |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Form | Low |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Datasheets(X)
CAD data (available after login)