Hexagon nut, self-locking
Hexagon nut, self-locking, others
NUT-DIN980-V-10-WS19-GEO321A/VL-M12
Register now and access more than 125,000 products
Thread type x nominal diameter (D) | M12.000 |
External drive (s1) | WS19 |
Standards | DIN 980 |
Material | Steel |
Property class | 10 |
Surface | Flake zinc silver |
Thread type | Metric thread |
Datasheets(X)