Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut, self-locking low profile

Hexagon nut, self-locking low profile, others
NUT-HEX-DIN985-I8I-WS55-(A2K)-M36X2,0

Art.-no. 0998634403

EAN 4046778673059

Individual price display after login
Hexagon nut, self-locking low profile

Art.-no. 0998634403

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External drive (s1)

WS55

Standards

DIN 985

Material

Steel

Property class

8

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information