Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, zinc-plated, blue passivated (A2K)

DIN 6925 steel 10 zinc plated
NUT-HEX-SLOK-DIN6925-10-(A2K)-WS18-M12

Art.-no. 036971112

EAN 4024835701778

Individual price display after login
Hexagon nut with clamping piece (all-metal) DIN 6925, steel 10, zinc-plated, blue passivated (A2K)

Art.-no. 036971112

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6925 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

12 mm

External drive (s1)

WS18

Standards

DIN 6925

Material

Steel

Property class

10

Surface

Zinc plated

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information