Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut with clamping piece (all-metal) DIN 6925, steel 8, zinc-plated, blue passivated (A2K)

DIN 6925 steel 8 zinc plated
NUT-HEX-SLOK-DIN6925-8-WS30-(A2K)-M20

Art.-no. 036978420

EAN 4024835778008

Individual price display after login
Hexagon nut with clamping piece (all-metal) DIN 6925, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 036978420

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6925 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (m1)

20 mm

External drive (s1)

WS30

Standards

DIN 6925

Material

Steel

Property class

8

Surface

Zinc plated

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping