Hexagon nut with clamping piece (all-metal) DIN 980, similar to A2 stainless steel, plain
DIN 980 V similar stainless steel A2
NUT-HEX-SLOK-SIDIN980-A2-WS13-M8
Art.-no. 038078
EAN 4057708955480
Register now and access more than 125,000 products
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.5 mm |
External drive (s1) | WS13 |
Standards | DIN 980 similar |
Material | Stainless steel A2 |
Surface | Plain |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
Thread type | Metric thread |
RoHS-compliant | Yes |
