Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel

DIN 6331 plain A2 stainless steel
NUT-HEX-FLG-DIN6331-A2-WS18-M12

Art.-no. 037212

EAN 4038898787259

Individual price display after login
Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel

Art.-no. 037212

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (h1)

18 mm

Collar diameter (dc)

25 mm

External drive (s1)

WS18

Material

Stainless steel A2

Surface

Plain

Pitch

1.75 mm

DIN

6331

Thread type

Metric thread

Flange thickness

4 mm

Width across corners (e)

20.03 mm

Nominal diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information