Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut with fine thread DIN 934, steel I10I, zinc-plated, blue passivated (A2K)

DIN 934 steel I10I zinc plated fine thread
NUT-HEX-DIN934-I10I-WS36-(A2K)-M24X2,0

Art.-no. 03240242

EAN 4045727578544

Individual price display after login
Hexagon nut with fine thread DIN 934, steel I10I, zinc-plated, blue passivated (A2K)

Art.-no. 03240242

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M24 x 2

Height (m1)

19 mm

External drive (s1)

WS36

Standards

DIN 934

Material

Steel

Property class

I10I

Surface

Zinc plated

RoHS-compliant

Yes

Thread form

Fine pitch thread