Hexagon nut with flange DIN 6923, steel 8, zinc-plated, blue passivated (A2K)
DIN 6923 steel 8 zinc plated
NUT-HEX-FLG-DIN6923-8-WS18-(A2K)-M12
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (D) | M12 |
Height (h1) | 12 mm |
Flange diameter (dc) | 26 mm |
External drive (s1) | WS18 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | With flange |
DIN | 6923 |