Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut with flange EN 1661, steel, strength class 10, zinc flake, silver (ZFSHL)

EN 1661 steel 10 zinc flake silver
NUT-HEX-FLG-EN1661-10-(ZFSHL)-M20

Art.-no. 453740320

EAN 4052712358470

Individual price display after login
Hexagon nut with flange EN 1661, steel, strength class 10, zinc flake, silver (ZFSHL)

Art.-no. 453740320

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (D)

    M20

    Height (h1)

    20 mm

    Flange diameter (dc)

    42.8 mm

    External drive (s1)

    WS30

    Standards

    EN 1661

    Material

    Steel

    Property class

    10

    Surface

    Flake zinc silver

    RoHS-compliant

    Yes

    Corrosion protection period

    720 h

    Design

    With flange

    Thread form

    Standard metric thread

    Min./max. friction

    0.09-0.14 µ

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information