Hexagon nut with left-hand thread DIN 934, steel I8I, plain
DIN 934 plain steel I8I
NUT-HEX-DIN934-I8I-WS17-LH-M10
Register now and access more than 125,000 products
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 5 mm |
External drive (s1) | WS17 |
Material | Steel |
Surface | Plain |
Property class | I8I |
DIN | 934 |
Nominal diameter | 10 mm |
Product weight (per item) | 10.200 g |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)