Hexagon nut with left-hand thread ISO 4032, A2-70 stainless steel, plain
ISO 4032 plain A2 stainless steel 70
NUT-HEX-ISO4032-A2/70-WS16-LH-M10
Art.-no. 032294110
EAN 4046777157864
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8.4 mm |
External drive (s1) | WS16 |
Material | Stainless steel A2 |
Surface | Plain |
Property class | 70 |
Nominal diameter | 10 mm |
Product weight (per item) | 8.835 g |
