Hexagon nut with reduced width across flats DIN 934, steel I8I, yellow chromate zinc plated (A2C)
Similar to DIN 934 steel I8I yellow zinc plated
NUT-HEX-SIDIN934-I8I-WS12-(A2C)-M8
Art.-no. 031708 12
EAN 4048539476947
Register now and access more than 125,000 products
With reduced width across flats
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code for differentiation.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.5 mm |
External drive (s1) | WS12 |
Standards | DIN 934 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
