Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon screw, type S/S — push-through installation DIN 933 steel 8.8, zinc-plated blue

Hex. screw steel zp push-through inst. f. W-FAZ-IG
SCR-HEX-F.ANC-WSH-(A2K)-SLIDCOAT-M6X16

Art.-no. 0904706020

EAN 4048539961238

Individual price display after login
Hexagon screw, type S/S — push-through installation DIN 933 steel 8.8, zinc-plated blue

Art.-no. 0904706020

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With DIN EN ISO 7089 (DIN 125) zinc-plated blue steel washer for use with W-FAZ-IG/S Fixanchor
Notice

Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Covered by approval ETA-99/0011

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 933

Thread diameter

6 mm

Max. attachment height for through-hole mounting (t fix)

10/20/30 mm

Width across flats

10 mm