Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon screwdriver with ball head

Ball head screwdriver, hexagon
SCRDRIV-HEXSKT-BALLHD-WS10X150

Art.-no. 061341510

EAN 4038898272304

Individual price display after login
Hexagon screwdriver with ball head

Art.-no. 061341510

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Brushed chrome-plated hexagon shank and 2-component handle
  • Ball head can be inserted at an angle of up to 25° for easy access to the screw

  • Low-fatigue working thanks to the 2-component handle with hard core and soft, easy-grip outer surface

  • Ergonomically designed handle with flat sides for higher torque than with round handles, since the handle sits better in the hand and more force can be transmitted

  • Quick and easy selection of the correct screwdriver thanks to the drive symbol and width across flats on the handle

  • Extremely robust thanks to the hexagon shank, which is brushed chrome-plated to protect against corrosion

  • Best possible fit in the screw thanks to the black point tip

  • Tip similar to DIN EN 2936
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Surface

Chrome plated

Tip size

10 mm

Blade length (A)

150 mm

Handle length (B)

114 mm

Handle width (C)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information