Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon socket screw-in nut with collar DIN 908, steel, plain

DIN 908 steel plain
PLG-THR-DIN908-ST-HS12-M26X1,5

Art.-no. 0241852615

EAN 4038898302018

Individual price display after login
Hexagon socket screw-in nut with collar DIN 908, steel, plain

Art.-no. 0241852615

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M26 x 1.5

Length (l1)

20 mm

Head diameter (d2)

31 mm

Head height (k1)

4 mm

Internal drive (s1)

HS12

Standards

DIN 908

Product class

B

Material

Steel

Surface

Plain

Thread type

Metric thread

Thread form

Fine pitch thread

Drive type

Hexagon socket

Thread design

Partial thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information