Hexagon socket screw-in nut with collar, imperial DIN 908, steel, plain
DIN 908 steel plain inch
PLG-THR-DIN908-HS10-G1/2A
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | G1/2 |
Length (l1) | 18 mm |
Head diameter (d2) | 26 mm |
Head height (k1) | 4 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Plain |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Pipe thread |
Number of thread starts per inch | 14 |
Thread design | Partial thread |
Design | Standard design |
RoHS-compliant | Yes |
