Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon socket set screw with flattened tip ISO 4027, A2 stainless steel, 21H, plain - SCR-PT-ISO4027-A2-21H-HS3-M6X16 - 5
Hexagon socket set screw with flattened tip ISO 4027, A2 stainless steel, 21H, plain - SCR-PT-ISO4027-A2-21H-HS3-M6X16 - 1
Hexagon socket set screw with flattened tip ISO 4027, A2 stainless steel, 21H, plain - SCR-PT-ISO4027-A2-21H-HS3-M6X16 - 2

Hexagon socket set screw with flattened tip ISO 4027, A2 stainless steel, 21H, plain

ISO 4027 stainless steel A2 21H plain
SCR-PT-ISO4027-A2-21H-HS3-M6X16

Art.-no. 02626 16
EAN 4011231314862