Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain

ISO 4027 stainless steel A4 21H plain
SCR-PT-ISO4027-A4-21H-HS2-M4X10

Art.-no. 02694 10

EAN 4058794752472

Individual price display after login
Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain

Art.-no. 02694 10

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 21H corresponds to a hardness of 210 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Tip diameter (d2)

1 mm

Internal drive (s1)

HS2

Angle of the tip

90 Degree

Standards

ISO 4027

Material

Stainless steel A4

Hardness category

21H

Surface

Plain

Drive type

Hexagon socket

Shape of tip

Tip

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information